Zoro Homepage
This item is Discontinued.
Gro Pro Premium Nursery Pot 20 Gallon GL56724835

Premium Nursery Pot 20 Gallon (Discontinued)

  • Mfr # GL56724835
  • Zoro # G205938860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL56724835
Zoro #
G205938860
UPC #
849969007909
Country of Origin
United States

Dimensions

Width
21.5
Length
21.5
Height
17

Details

Material
Plastic
Color
Black
Weight
3.33
Item
Gro Pro Premium Nursery Pot 20 Gallon

Description

* Durable, thick black plastic
* Injection molded
* Heavy duty design
* Grip lip for easy handling
* Sold as a single unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.