This item is Discontinued.

This item is Discontinued.
Premium Nursery Pot 25 Gallon (Discontinued)
Mfr #
GL56724808
Zoro #
G205979092
UPC # 849969007916
Country of Origin United States
Category Landscape Fabric & Fertilizers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GL56724808
Zoro #
G205979092
UPC #
849969007916
Country of Origin
United States
Dimensions
Size
25.3 x 19.3 x 18.8 inches
Height
18.8
Length
21.5
Width
21.5
Details
Item
Gro Pro Premium Nursery Pot 25 Gallon
Material
organic and natural ingredients
Color
White
Fabric Weight
6.55
Weight
6.55
Description
* Durable, thick black plastic
* Injection molded
* Heavy duty design
* Grip lip for easy handling
* Sold as a single unit
* Injection molded
* Heavy duty design
* Grip lip for easy handling
* Sold as a single unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.