ARG3000S Bronze Strainer With #304 SS Basket
- Mfr # ARG-3000-S
- Zoro # G624011700
product price:Â
$
1,043.99
/ea
Free Shipping & Returns
Key Features
Length
20.5 in
Dimension D
3.5 in
Height
7.75 in
Dimension C
7.8 in
Port Size
3" NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARG-3000-S
- Zoro #
- G624011700
- UPC #
- 742985060685
- Country of Origin
- China
Dimensions
- Length
- 20.5 in
- Dimension D
- 3.5 in
- Height
- 7.75 in
- Dimension C
- 7.8 in
- Port Size
- 3" NPT
- Dimension B
- 7.3 in
- Width
- 8.5 in
- Dimension A
- 19.8 in
Description
Standard single strainers. No tie rods or leaks under pressure or vacuum. Quick and easy mounting system allowing removal of strainer without tools. #304 Stainless steel filter basket. O-ring seals at strainer cap and between strainer head and sight glass. See-thru screw-on strainer cap allows easy, no-tools maintenance. Spanner wrench holes in cover allow the use of SW-2531 wrench. Install with pipe or hose. Do not use chemical or abrasive cleaners on sight glass. NOT TO BE USED IN POTABLE WATER SYSTEMS.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.