
Paragon Senior 24V Water Pressure System
Mfr # PWR 24V
Zoro # G406006603
product price: $3,612.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWR 24V
Zoro #
G406006603
UPC #
742985187276
Country of Origin
United States
Description
Features:
- Max 11 GPM
- Operating pressure range 30-50 PSI
- For yachts over 50' in length
- Complies with NSF-61 low-lead standard
- Powerful 2-stage rotary pump
- DC and AC models are available
- Pressure gauge and inlet strainer included
- Patented NOFLOTM dry-run protection
- Use with PST-2, 3, 4, or 5 pressure storage tank (order separately)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.