Zoro Homepage

Gasket Square

  • Mfr # Z042366

  • Zoro # G4167497


product price: $5.29
/ea

Key Features

Fits Brand
GROEN
For Use With Mfr. Model Number
(2)HY-3E, (2)HY-5E, HY-12E, HY-24E, HY-3E, HY-3E(CE), HY-5E, HY-5E(CE), HY-6E
Product Type
Gasket
Compatible Product Type
Atmospheric Convection Steamer
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z042366
Zoro #
G4167497
UPC #
253213433619
Country of Origin
United States

Dimensions

Overall Length
3 in
Overall Height
1/8 in
Overall Width
3 in

Details

Fits Brand
GROEN
Item
Gasket
For Use With Mfr. Model Number
(2)HY-3E, (2)HY-5E, HY-12E, HY-24E, HY-3E, HY-3E(CE), HY-5E, HY-5E(CE), HY-6E
Product Type
Gasket
Compatible Product Type
Atmospheric Convection Steamer
Compatible with Manufacturer Model Number
(2)HY-3E, (2)HY-5E, HY-12E, HY-24E, HY-3E, HY-3E(CE), HY-5E, HY-5E(CE), HY-6E
Compatible Manufacturer Model Number
(2)HY-3E, (2)HY-5E, HY-12E, HY-24E, HY-3E, HY-3E(CE), HY-5E, HY-5E(CE), HY-6E
Compatible Manufacturer Part Number
(2)HY-3E, (2)HY-5E, HY-12E, HY-24E, HY-3E, HY-3E(CE), HY-5E, HY-5E(CE), HY-6E
Compatible with Manufacturer Model No.
(2)HY-3E, (2)HY-5E, HY-12E, HY-24E, HY-3E, HY-3E(CE), HY-5E, HY-5E(CE), HY-6E
Compatible with Mfr. Model No.
(2)HY-3E, (2)HY-5E, HY-12E, HY-24E, HY-3E, HY-3E(CE), HY-5E, HY-5E(CE), HY-6E
For Use with Mfr Model Number
(2)HY-3E, (2)HY-5E, HY-12E, HY-24E, HY-3E, HY-3E(CE), HY-5E, HY-5E(CE), HY-6E
Compatible Pump Manufacturer Part Number
(2)HY-3E, (2)HY-5E, HY-12E, HY-24E, HY-3E, HY-3E(CE), HY-5E, HY-5E(CE), HY-6E
Compatible Mfr. Model Number
(2)HY-3E, (2)HY-5E, HY-12E, HY-24E, HY-3E, HY-3E(CE), HY-5E, HY-5E(CE), HY-6E

Description

Gasket Square, Fits Brand Groen, For Use With Mfr. Model Number HY-3E (2),HY-6E,HY-3E,HY-24E,HY-12E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.