Zoro Homepage
This item is Discontinued.
Groen Steamer Element208V  8000W   2-3/8" Oc For  - Part# Gr94129 GR94129

Steamer Element208V 8000W 2-3/8" Oc For - Part# Gr94129 (Discontinued)

  • Mfr # GR94129
  • Zoro # G602284065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR94129
Zoro #
G602284065
UPC #
-
Country of Origin
Mexico

Description

Steamer Element W/Gasket, Wire Leads[ 208V 8000W 1-3Ph ] ;;[ 2-3/8" Ctrs Bolt Holes, 3" Sq Flange, 14" Inside Length,; [Terminals {Screw } , [Gasket ];Note: Old Style 94129(Z094129S) Has Spade Terminals, New;123101S Has Screw Term 10/32 X 1/4" Ph Phil, ;Gasket Only # 32-1343

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.