Shop GROHE
See all product information
Create Account
10" Escutcheon
- Mfr # 07552A00
- Zoro # G523391286
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Depth
0.2 in
Height
10.63 in
Width
2.68 in
Finish
Grohe Hard Graphite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07552A00
- Zoro #
- G523391286
- UPC #
- -
- Country of Origin
- China
- Finish
- Grohe Hard Graphite
- Item
- Escutcheons
Dimensions
- Depth
- 0.2 in
- Height
- 10.63 in
- Width
- 2.68 in
Description
The Escutcheon from GROHE is for use with any single-handle kitchen, bar, bathroom or bidet faucet to cover unused mounting holes. This genuine GROHE part is made of brass for strength and durability.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.