Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15-in. Square Shower Arm, Black

  • Mfr # 266322430

  • Zoro # G909577433


product price: $257.99
/ea
Free Shipping & Returns

Key Features

For Use With
Residential
Color
Black
Depth (In.)
65 in
Length
15 in
Width (In.)
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266322430
Zoro #
G909577433
UPC #
4067393006671
Country of Origin
China

Dimensions

Depth (In.)
65 in
Length
15 in
Width (In.)
65 in

Details

For Use With
Residential
Finish
Matte Black
Color
Black

Description

The GROHE 15 in. Rainshower Shower Arm features GROHE StarLight, a durable finish that wipes clean and maintains lustrous finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.