Zoro Homepage

16 Shower Arm

  • Mfr # 28540ZB0

  • Zoro # G708463821


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
381 in
Width (In.)
65 in
Height (In.)
86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28540ZB0
Zoro #
G708463821
UPC #
4005176817687
Country of Origin
Unknown

Dimensions

Length
381 in
Width (In.)
65 in
Height (In.)
86 in

Details

Finish
Oil Rubbed Bronze
Material
Brass

Description


  • •1⁄2" NPT male threads
  • •15" Shower Arm
  • •Can be used with any shower head EXCEPT RainshowerTM Jumbo (28 783)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.