
210 Shower Head, 8In - 1 Spray, 1.75 Gpm In Matte Black
Mfr # 278142431
Zoro # G614539375
product price: $798.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Zinc
Length
1.63 in
Width
8.25 in
Finish
MATTE BLACK
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
278142431
Zoro #
G614539375
UPC #
4067393003908
Country of Origin
Germany
Dimensions
Length
1.63 in
Width
8.25 in
Depth
8.5 in
Details
Color
Black
Material
Zinc
Finish
MATTE BLACK
Flow Rate (GPM)
1.75
Description
- • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- • GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
- • GROHE Dropstop
- • SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
- • 8 in. Face
- • 120 spray nozzles
- • 1/2 in. Female threads
- • Recommended Rainshower arm: 28 577 or 28 492 or 27 217
- • 2.0 gpm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.