
210 Shower System, 1.75 Gpm 6.6 L/Min
Mfr # 261232431
Zoro # G314599778
product price: $1,111.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75
Finish
MATTE BLACK
Width
8.25 in
Depth
32.56 in
Standards
WaterSense Listed;Cal Green;CEC Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
261232431
Zoro #
G314599778
UPC #
4067393003861
Country of Origin
Germany
Dimensions
Width
8.25 in
Depth
32.56 in
Length
21.88 in
Details
Flow Rate
1.75
Finish
MATTE BLACK
Standards
WaterSense Listed;Cal Green;CEC Listed
Material
Metal
Color
Black
Description
The GROHE Retro-Fit Tempesta 210 Shower System transforms a standard shower into a multifunctional, luxury shower using existing plumbing and eliminating the need for a total renovation. This complete shower system is quick to install and results in a bathroom update that delivers the superior performance and showering pleasure that has made GROHE the choice of discerning homeowners.
- • GROHE DreamSpray delivers utmost precision and consistent water distribution to each individual nozzle
- • GROHE EcoJoy uses less water without sacrificing performance
- • SpeedClean integrated anti-lime system makes it easy to wipe away limescale residue from nozzles with your fingertip
- • System includes:
- • Tempesta 210 shower head pivots for comfortable positioning and features a single, soothing Rain spray, 26409
- • Tempesta 100 hand shower featuring Rain and Jet sprays, 26047
- • Built-in diverter to switch between shower head and hand shower
- • Adjustable height bar with gliding bracket to hold hand shower
- • Horizontal swivel shower arm measures 17 3/4â€
- • Angle adapter to prevent hose interfering with shower valve;Two back flow preventers;59†metal Rotaflex shower hose, 26 994;Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.