Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

260 Shower System, 2.5 Gpm

  • Mfr # 278672431

  • Zoro # G114599787


product price: $1,301.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
2.5
Finish
MATTE BLACK
Width
10.25 in
Depth
30.25 in
Length
22.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278672431
Zoro #
G114599787
UPC #
4067393003922
Country of Origin
Germany

Dimensions

Width
10.25 in
Depth
30.25 in
Length
22.81 in

Details

Flow Rate
2.5
Finish
MATTE BLACK
Color
Black
Material
Metal

Description

The GROHE Retro-Fit Euphoria 260 Shower System transforms a standard shower into a multifunctional, luxury shower using existing plumbing and eliminating the need for a total renovation. This complete shower system is quick to install and results in a bathroom update that delivers the superior performance and showering pleasure that has made GROHE the choice of discerning homeowners.


  • • GROHE DreamSpray delivers utmost precision and consistent water distribution to each individual nozzle
  • • SpeedClean integrated anti-lime system makes it easy to wipe away limescale residue from nozzles with your fingertip
  • • System includes:
  • • Euphoria 260 shower head pivots for comfortable positioning and features with center dial to select Jet, SmartRain or Rain spray patterns, 26 457
  • • Euphoria hand shower with toggle to select Normal, SmartRain or Massage spray patterns, 27 239
  • • Built-in diverter to switch between shower head and hand shower
  • • Adjustable height bar with gliding bracket to hold hand shower
  • • Optional fixed or swivel Rainshower shower arm measures 17 11/16â€
  • • Angle adapter to prevent hose interfering with shower valve
  • • Two back flow preventers;59†metal Rotaflex shower hose, 26 994;Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.