Shop GROHE
See all product information
Create Account
59 in. Universal Shower Hose in Hard Graphite
- Mfr # 26994A00
- Zoro # G224301355
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
2.1 in
Width (In.)
7 in
Length
7.3 in
Material
Brass
Color
Hard Graphite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26994A00
- Zoro #
- G224301355
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height (In.)
- 2.1 in
- Width (In.)
- 7 in
- Length
- 7.3 in
Details
- Item
- Shower Hose
- Material
- Brass
- Color
- Hard Graphite
Description
The GROHE Rotaflex Universal 59-inch Metal Twist-Free Shower Hose won't tangle, bend, or restrict movement, ensuring a more enjoyable shower experience. Designed for reliability and long life with universal 1/2-inch connections, the Rotaflex features GROHE StarLight, a durable coating in Hard Graphite that wipes clean and maintains its lasting luster.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.