
59In Metal Twist-Free Shower Hose
Mfr # 26994GN0
Zoro # G312377934
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Cool Sunrise
Material
Metal
Length
59 in
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26994GN0
Zoro #
G312377934
UPC #
4067393021087
Country of Origin
Unknown
Dimensions
Length
59 in
Details
Finish
Brushed Cool Sunrise
Material
Metal
Color
Gold
Description
The Rotaflex Metal Twist-Free Shower Hose won't tangle, bend or restrict movement, ensuring a more enjoyable shower experience. Designed for reliability and longlife, the Rotaflex features GROHE StarLIght, a durable finish that wipes clean and maintains lasting luster.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.