
AdjustableShowerArmMountforHandShower
Mfr # 28418000
Zoro # G710474464
product price: $47.69
/eaKey Features
For Use With
Hand Shower
Finish
Chrome
Connection Size
1/2 in
Connection Type
1/2 in
Features
GROHE StarLight(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28418000
Zoro #
G710474464
UPC #
-
Country of Origin
China
Dimensions
Connection Size
1/2 in
Details
Item
Adjustable Shower Arm Mount for Hand Shower
For Use With
Hand Shower
Finish
Chrome
Connection Type
1/2 in
Features
GROHE StarLight(R)
Product Type
Adjustable Shower Arm Mount for Hand Shower
Compatible Product Type
Hand Showers
Description
Adjustable Shower Arm Mount for Hand Shower, Connection Size 1/2 in, Finish Chrome, For Use With Hand Shower, Grohe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.