Zoro Homepage

Allure 3-Way Diverter Valve Trim

  • Mfr # 195912431

  • Zoro # G614595234


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Finish
MATTE BLACK
Color
Black
Width (In.)
3.94 in
Depth (In.)
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195912431
Zoro #
G614595234
UPC #
4067393003823
Country of Origin
Germany

Dimensions

Width (In.)
3.94 in
Depth (In.)
4.75 in

Details

Finish
MATTE BLACK
Color
Black

Description

The GROHE SPA Allure 3-Way Diverter is a clean, minimalist design that complements the Allure collection perfectly. Precision crafted, this 3-way diverter makes it easy to change water flow from any three outlets. The Allure Diverter is engineered to deliver an exceptional experience, making it ideal in the most luxurious bathroom setting.


  • • GROHE SilkMove ensures smooth, effortless handle operation for gradual and precise control of water flow and temperature
  • • Durable metal lever handle for reliability
  • • Requires 3-way diverter Rough-in Valve 29902 or 29903, sold separately
  • • Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.