
Allure 8-Inch Widespread 2-Handle M-Size Bathroom Faucet 1.2 Gpm
Mfr # 205842431
Zoro # G514539512
product price: $2,761.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.2 GPM
Depth
9 in
Color
Black
Standards
WaterSense Listed;Cal Green;CEC Listed;NSF61/AB100
Finish
MATTE BLACK
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205842431
Zoro #
G514539512
UPC #
4067393006602
Country of Origin
Mexico
Dimensions
Depth
9 in
Details
Flow Rate
1.2 GPM
Color
Black
Standards
WaterSense Listed;Cal Green;CEC Listed;NSF61/AB100
Finish
MATTE BLACK
Description
Engineered to elevate todays contemporary bathroom, the GROHE SPA Allure Widespread Two-Handle Bathroom Faucet is a sophisticated style offering the superior performance youve come to expect from GROHE. Combining precise German craftsmanship and design excellence, this stately two-handle brass faucet features water-saving technology that wont diminish water enjoyment, making it ideal in the most luxurious bathroom setting.
- • High-quality brass body and metal handles for lasting durability
- • GROHE StarLight coating wipes clean and maintains luster on brushed and polished finishes
- • Ceramic disc valve for drip-free performance
- • Two lever handles have a sleek, low profile
- • WaterSense certified to meet EPA criteria for water savings
- • Limited lifetime warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.