Zoro Homepage

Allure Dual Function 2-Handle Thermostatic Valve Trim

  • Mfr # 291782431

  • Zoro # G714595196


product price: $1,804.99
/ea
Free Shipping & Returns

Key Features

Finish
MATTE BLACK
Color
Black
Width (In.)
1.69 in
Depth (In.)
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291782431
Zoro #
G714595196
UPC #
4067393003960
Country of Origin
Germany

Dimensions

Width (In.)
1.69 in
Depth (In.)
2.75 in

Details

Finish
MATTE BLACK
Color
Black

Description

The GROHE SPA Allure Dual Function 2-Handle Thermostatic Valve Trim is a sleek, sophisticated style that gives you convenient control of water flow and temperature for a more enjoyable shower experience. Upper handle features a 2-way diverter to easily switch between two shower outlets. Lower handle controls temperature, keeping it consistent throughout your shower.


  • • GROHE StarLight coating wipes clean and maintains luster on brushed and polished finishes
  • • GROHE SafeStop limits water temperature to 100°F/38°C to prevent scalding
  • • Upper handle includes integrated 2-way discrete diverter
  • • Requires GROHE Rapido SmartBox 35601, sold separately
  • • Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.