
Allure Single Function 2-Handle Thermostatic Valve Trim
Mfr # 291772431
Zoro # G914564299
product price: $1,256.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
1.69 in
Height
2.75 in
Finish
MATTE BLACK
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
291772431
Zoro #
G914564299
UPC #
4067393003946
Country of Origin
Germany
Dimensions
Width
1.69 in
Height
2.75 in
Details
Color
Black
Finish
MATTE BLACK
Description
The GROHE SPA Allure Single Function 2-Handle Thermostatic Valve Trim is a sleek, sophisticated style that gives you convenient control of water flow and temperature for a more enjoyable shower experience. Upper handle includes integrated volume control and on/off water activation. Lower handle controls temperature, keeping it consistent throughout your shower.
- • GROHE StarLight coating wipes clean and maintains luster on brushed and polished finishes
- • GROHE SafeStop limits water temperature to 100°F/38°C to prevent scalding
- • Upper handle controls water volume and on/off
- • Requires GROHE Rapido SmartBox 35601, sold separately
- • Limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.