Zoro Homepage

Allure Single-Hole Single-Handle L-Size Bathroom Faucet 1.2 Gpm

  • Mfr # 238582431

  • Zoro # G314539309


product price: $1,896.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Finish
MATTE BLACK
Flow Rate
1.2 GPM
Depth
9.94 in
Standards
WaterSense Listed;Cal Green;CEC Listed;NSF61/AB100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238582431
Zoro #
G314539309
UPC #
4067393007470
Country of Origin
Mexico

Dimensions

Depth
9.94 in

Details

Color
Black
Finish
MATTE BLACK
Flow Rate
1.2 GPM
Standards
WaterSense Listed;Cal Green;CEC Listed;NSF61/AB100

Description

Engineered to elevate todays contemporary bathroom, the GROHE SPA Allure Single-Hole One-Handle Bathroom Faucet is a sophisticated style offering the superior performance youve come to expect from GROHE. Combining precise German craftsmanship and design excellence, this sleek one-handle brass faucet features water-saving technology that wont diminish water enjoyment, making it ideal in the most luxurious bathroom setting.


  • • High-quality brass body and metal lever handle for lasting durability
  • • GROHE StarLight coating wipes clean and maintains luster on brushed and polished finishes
  • • GROHE QuickFix with pop-up drain requires less parts for faster, easier, hassle-free installation
  • • Ceramic disc valve for drip-free performance
  • • WaterSense certified to meet EPA criteria for water savings
  • • Limited lifetime warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.