Atrio 3-Way Diverter Trim
- Mfr # 29216EN1
- Zoro # G623391346
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
3.125 in
Depth (In.)
4.8125 in
Finish
Grohe Brushed Nickel
Length
2.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29216EN1
- Zoro #
- G623391346
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width (In.)
- 3.125 in
- Depth (In.)
- 4.8125 in
- Length
- 2.375 in
Details
- Finish
- Grohe Brushed Nickel
- Item
- Shower & Bathtub Parts
Description
Clean and contemporary, the GROHE Atrio 3-Way Diverter Trim is the perfect complement to the entire Collection. Engineered for smooth, precision operation, switching from shower head to hand shower to tub spout has never been easier.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.