Zoro Homepage

Atrio Lever Handle Pbv Diverter Trim

  • Mfr # 19492BE0

  • Zoro # G908456364


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Height
2.362 in
Width
7.874 in
Length
11.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19492BE0
Zoro #
G908456364
UPC #
4005176855788
Country of Origin
Italy

Dimensions

Height
2.362 in
Width
7.874 in
Length
11.42 in

Details

Finish
Polished Nickel

Description


Intended for Residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.