Shop GROHE
See all product information
Create Account
Atrio New 2Hdl Basin 3-H M Us - Brni
- Mfr # 20072EN3
- Zoro # G123391686
product price:Â
$
961.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
13.375 in
Length
7.0625 in
Depth (In.)
6.1875 in
Flow (GPM)
1.2
Standards
CEC(CA Energy Comm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20072EN3
- Zoro #
- G123391686
- UPC #
- -
- Country of Origin
- Germany
- Flow (GPM)
- 1.2
- Standards
- CEC(CA Energy Comm)
- Item
- Shower & Bathtub Parts
- Finish
- Grohe Brushed Nickel
Dimensions
- Width (In.)
- 13.375 in
- Length
- 7.0625 in
- Depth (In.)
- 6.1875 in
Description
The Atrio Faucet Collection is the ultimate fusion of sophisticated design and precision performance you’ve come to expect from GROHE. Engineered to meet the demands of every bathroom Blueprint, Atrio offers extensive style options from wideset to wall mount lavatory faucets, each ensuring years of unequaled beauty and unrivaled satisfaction
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.