Atrio New Pbv Trim With Cartridge
- Mfr # 14467EN0
- Zoro # G823391153
product price:Â
$
461.99
/ea
Free Shipping & Returns
Key Features
Width
3.25 in
Length
6.3125 in
Height
6.5 in
Application
Residential
Finish
Grohe Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14467EN0
- Zoro #
- G823391153
- UPC #
- -
- Country of Origin
- China
- Application
- Residential
- Finish
- Grohe Brushed Nickel
Dimensions
- Width
- 3.25 in
- Length
- 6.3125 in
- Height
- 6.5 in
Description
Pared down, practical and nothing short of perfect, the GROHE Atrio Pressure Balance Valve Trim with Cartridge combines sophisticated design and precision performance. Atrio is equipped with a double ceramic pressure balance cartridge for consistent water temperature and smooth, flawless operation. Requires GrohSafe 3.0 Rough-in Valve, sold separately.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.