Shop GROHE
See all product information
Create Account
Atrio New Pbv Trimset Shower Us
- Mfr # 19867EN3
- Zoro # G023391151
product price:Â
$
526.99
/ea
Free Shipping & Returns
Key Features
Depth
6.6875 in
Width
6.6875 in
Residential / Commercial
Residential
Flow Rate (GPM)
5.3
Standards
CEC(CA Energy Comm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19867EN3
- Zoro #
- G023391151
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Shower & Bathtub Parts
- Residential / Commercial
- Residential
- Flow Rate (GPM)
- 5.3
- Standards
- CEC(CA Energy Comm)
- Finish
- Grohe Brushed Nickel
Dimensions
- Depth
- 6.6875 in
- Width
- 6.6875 in
- Length
- 5.375 in
Description
Pared down, practical and nothing short of perfect, the Atrio Faucet Collection is the ultimate fusion of sophisticated design and precision performance you’ve come to expect from GROHE. Defined by cylindrical shapes that are, at once, modern, timeless, and in perfect harmony, nothing satisfies like the beauty of Atrio.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.