Atrio Pressure Balance Valve Trim With Cartridge, Black

  • Mfr # 142142430

  • Zoro # G609577573


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
2.32 in
Width
6.22 in
Weight
2.403 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142142430
Zoro #
G609577573
UPC #
4067393006824
Country of Origin
China

Dimensions

Length
2.32 in
Width
6.22 in

Details

Color
Black
Weight
2.403 lb
Finish
Matte Black

Description

Atrio Pressure Balance Valve Trim With Cartridge, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.