Shop GROHE
See all product information
Create Account
Atrio Single-Handle Bath Faucet M-Size
- Mfr # 23831003
- Zoro # G523391026
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Finish
Grohe Chrome
Width
5.5 in
Height
9.1875 in
Length
5.9375 in
Application
Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23831003
- Zoro #
- G523391026
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 5.5 in
- Height
- 9.1875 in
- Length
- 5.9375 in
Details
- Finish
- Grohe Chrome
- Application
- Residential
Description
The Atrio Faucet Collection is the ultimate fusion of sophisticated design and precision performance you’ve come to expect from GROHE. Engineered to meet the demands of every bathroom Blueprint, Atrio offers extensive style options from wideset to wall mount lavatory faucets, each ensuring years of unequaled beauty and unrivaled satisfaction
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.