Shop GROHE
See all product information
Create Account
Bathtub Spout Diverter
- Mfr # 13275001
- Zoro # G7958187
product price:Â
$
163.50
/ea
Free Shipping & Returns
Key Features
Connection Size
1/2 in
Tub Spout Connection Type
NPT
Spout Reach
6 11/16 in
Finish
Chrome
For Use With
Concetto Showers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13275001
- Zoro #
- G7958187
- UPC #
- -
- Country of Origin
- Thailand
- Tub Spout Connection Type
- NPT
- Spout Reach
- 6 11/16 in
- Finish
- Chrome
- For Use With
- Concetto Showers
- Item
- Tub Spout
- Material of Construction
- Chrome
- Tub and Shower Category
- Tub Spouts
- Connection
- 1/2 in NPT
- Includes Check Stop
- No
- Includes Stem
- No
- Connection Type
- NPT
- Includes Plaster Guard
- No
- Includes Trim Plate
- No
- Includes Handle
- No
- CEC Compliant
- Non CEC Compliant
- Includes Drain Stopper
- No
- Includes Tub Spout
- Yes
- Includes Valve
- No
- Ligature Resistant
- No
- Includes Cartridge
- No
- Tub Spout Type
- Pull Up Diverter Spout
- Tub Spout Material
- Chrome
- Trim Finish
- Chrome
Dimensions
- Connection Size
- 1/2 in
- Length
- 6 11/16 in
- Size
- 6 5/8 in
- Manufacturers Warranty Length
- 1 yr
- Tub Spout Connection Size
- 1/2 in
Description
Tub Spout, Connection Size 1/2 in, NPT, For Use With Bathtub and Shower, For Use with Series Concetto, Ligature Resistant No, Grohe, NPT, Spout Reach 6 3/4 in, Trim Finish Chrome, NPT, Pull Up Diverter Spout
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.