Cartridge
- Mfr # 07146000
- Zoro # G0826553
product price:Â
$
21.49
/ea
Key Features
Fits Brand
GROHE
Type
Cartridge with Lever Handle
Size
1/2"
Sub-Category
Trip Levers and Actuators
Includes Cartridge
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07146000
- Zoro #
- G0826553
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Size
- 1/2"
Details
- Fits Brand
- GROHE
- Type
- Cartridge with Lever Handle
- Item
- Universal Headpart 1/2 Starlight Chrome
- Sub-Category
- Trip Levers and Actuators
- Includes Cartridge
- Yes
Description
Cartridge, Non CEC Compliant, Connection Size 1/2 in, For Use With Bathtub and Shower, Grohe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.