Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Mount Arm Round, Gold

  • Mfr # 28492GN0

  • Zoro # G109577592


product price: $180.99
/ea
Free Shipping & Returns

Key Features

For Use With
Residential
Finish
Brushed Cool Sunrise
Material
Metal
Depth (In.)
11.65 in
Width (In.)
2.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28492GN0
Zoro #
G109577592
UPC #
4005176713262
Country of Origin
Germany

Dimensions

Depth (In.)
11.65 in
Width (In.)
2.56 in
Length
2.56 in

Details

For Use With
Residential
Finish
Brushed Cool Sunrise
Material
Metal
Color
Gold

Description

The GROHE Ceiling Mount Arm is crafted with the care and precision of every GROHE product. This universal design accommodates any shower head.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.