Centerset Single-Handle Single-Hole High Spout Bathroom Faucet - 1.5 Gpm, Brushed Nickel

  • Mfr # 23184ENA

  • Zoro # G009577616


product price: $771.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Brushed Nickel
Width
4.1875 in
Length
7.25 in
Weight
5.578 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23184ENA
Zoro #
G009577616
UPC #
4005176714504
Country of Origin
Mexico

Dimensions

Width
4.1875 in
Length
7.25 in

Details

Material
Brass
Color
Brushed Nickel
Weight
5.578 lb
Application
Bathroom
Finish
Brushed Nickel

Description

The Eurocube Single-Handle Bathroom Faucet from GROHE is defined by the precise angles that make modern design so appealing. Engineered for lasting beauty and functional excellence, the Eurocube faucet features renowned GROHE technologies that result in ultra-smooth handle motion, durable, long-lasting finishes, and an eco-friendly ethos for water conservation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.