Ceramic Cartridge
Mfr # 45346000
Zoro # G7959063
product price: $39.55
/eaKey Features
For Use With
Grohe Showers
Finish
Unfinished
Material
Ceramic
Material of Construction
Ceramic
Includes Plaster Guard
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45346000
Zoro #
G7959063
UPC #
-
Country of Origin
Germany
Dimensions
Manufacturers Warranty Length
1 yr
Size
2 3/4 in
Details
Item
Ceramic Cartridge
For Use With
Grohe Showers
Finish
Unfinished
Material
Ceramic
Material of Construction
Ceramic
Includes Plaster Guard
No
Includes Tub Spout
No
Includes Stem
No
Includes Trim Plate
No
Includes Drain Stopper
No
Includes Valve
No
Ligature Resistant
No
Includes Handle
No
Includes Check Stop
No
Includes Cartridge
Yes
CEC Compliant
Non CEC Compliant
Product Type
Cartridge
Compatible Series
Universal
Cartridge Type
Ceramic Disc
Description
Cartridge Assembly, Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.