Shop GROHE
See all product information
Create Account
Concetto 2-Way Diverter Us
- Mfr # 291082431
- Zoro # G423391683
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
3.15 in
Depth (In.)
4.8 in
Length
2.64 in
Finish
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 291082431
- Zoro #
- G423391683
- UPC #
- -
- Country of Origin
- Mexico
- Finish
- Matte Black
- Item
- Shower & Bathtub Parts
Dimensions
- Width (In.)
- 3.15 in
- Depth (In.)
- 4.8 in
- Length
- 2.64 in
Description
The GROHE Concetto 2-Way Diverter Trim makes it easy to switch water source from shower head to hand shower. Designed to enhance any bathroom style, this diverter trim is the perfect complement to the entire Concetto collection of bath faucets.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.