Shop GROHE
See all product information
Create Account
Concetto 2Hdl Basin 3-H L-Size US
- Mfr # 2021700A
- Zoro # G023391137
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Finish
Grohe Chrome
Length
7.1875 in
Flow Rate - Maximum
1.2 GPM
Standards
CEC(CA Energy Comm)
Width
24.6875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2021700A
- Zoro #
- G023391137
- UPC #
- -
- Country of Origin
- Mexico
- Finish
- Grohe Chrome
- Item
- Bathroom Sink Faucets & Accessories
- Flow Rate - Maximum
- 1.2 GPM
- Standards
- CEC(CA Energy Comm)
Dimensions
- Length
- 7.1875 in
- Width
- 24.6875 in
- Height
- 10.4375 in
Description
The GROHE Concetto 8-in. Widespread Bathroom Faucet makes a statement with its high-arc spout and superior performance. This clean, modern style features sleek, metal lever handles offering smooth control of water flow and temperature with the exacting precision characteristic of the GROHE standard of excellence.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.