Concetto 4H Bath 1.75Gpm Lever Hdl
- Mfr # 195762432
- Zoro # G023391021
product price:Â
$
1,264.99
/ea
Free Shipping & Returns
Key Features
Standards
CEC(CA Energy Comm)
Overall Height
9.875 in
Overall Length
10 in
Commercial / Residential
Residential
Overall Width
22.3125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 195762432
- Zoro #
- G023391021
- UPC #
- -
- Country of Origin
- Mexico
- Standards
- CEC(CA Energy Comm)
- Finish
- Matte Black
- Commercial / Residential
- Residential
- Flow Rate (GPM)
- 1.75
Dimensions
- Overall Height
- 9.875 in
- Overall Length
- 10 in
- Overall Width
- 22.3125 in
Description
The GROHE Concetto Roman Tub Filler is a clean, sophisticated design that includes a slim, hand shower for rinsing off or added convenience when cleaning the tub. Metal lever handle ensures smooth control of water flow and temperature with the exacting precision characteristic of the GROHE standard of excellence.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.