Concetto Ohm Basin L-Size Us
- Mfr # 32138002
- Zoro # G223391203
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Width
4.625 in
Height
11.8125 in
Length
7.4375 in
Flow Rate - Maximum
1.2 GPM
Standards
CEC(CA Energy Comm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32138002
- Zoro #
- G223391203
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Shower & Bathtub Parts
- Flow Rate - Maximum
- 1.2 GPM
- Finish
- Grohe Chrome
- Standards
- CEC(CA Energy Comm)
Dimensions
- Width
- 4.625 in
- Height
- 11.8125 in
- Length
- 7.4375 in
Description
The GROHE Concetto Single-Hole Bathroom Faucet makes a statement with its high-arc spout and clean, minimalist lines. This single-handle bathroom faucet offers smooth control of water flow and temperature with the exacting precision characteristic of the GROHE standard of excellence. Available in an array of exquisite finishes that add interest to every bathroom
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.