Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concetto Ohm Basin S-Size US

  • Mfr # 34270ENA

  • Zoro # G312377958


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Finish
BRUSHED NICKEL
Body Material
Metal
Standards
WaterSense Listed;Low Lead Compliant; Cal Green; CEC Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34270ENA
Zoro #
G312377958
UPC #
4005176346408
Country of Origin
Unknown

Details

Finish
BRUSHED NICKEL
Body Material
Metal
Standards
WaterSense Listed;Low Lead Compliant; Cal Green; CEC Compliant

Description

The GROHE Concetto Single-Handle Bathroom Faucet is sleek and practical with its slightly angled profile allowing water to flow in an outward direction, creating more ease of use and access. Convenient, single-handle faucet has a clean, minimalist look offering smooth control of water flow and temperature with the exacting precision characteristic of the GROHE standard of excellence. Available in an array of exquisite finishes that add interest to every bathroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.