Zoro Homepage

Concetto Ohm Trimset Bath 2-H Us

  • Mfr # 34273EN0

  • Zoro # G908457125


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Length (In.)
27.56 in
Width
10.236 in
Height
6.496 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34273EN0
Zoro #
G908457125
UPC #
4005176877612
Country of Origin
Canada

Dimensions

Length (In.)
27.56 in
Width
10.236 in
Height
6.496 in

Details

Finish
Brushed Nickel

Description


Intended for Residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.