Cosmopolitan Pressure Balance Valve Trim With 3-Way Diverter With Cartridge, Chrome

  • Mfr # 29425000

  • Zoro # G209577669


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
Chrome
Width
7.79 in
Length
2.73 in
Weight
3.060 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29425000
Zoro #
G209577669
UPC #
4005176764028
Country of Origin
Mexico

Dimensions

Width
7.79 in
Length
2.73 in

Details

Material
Metal
Color
Chrome
Weight
3.060 lb
Application
Bathroom
Finish
Chrome

Description

The GROHE Cosmopolitan Pressure Balance Valve Trim with 3-Way Diverter with Cartridge is inspired by a minimalist aesthetic. Designed for convenience and an uncluttered look, this 2-handle trim combines a top diverter handle to easily switch between 3 water outlets, and a bottom handle to control on/off and water temperature. Renowned for superior performance, the GROHE Cosmopolitan trim is equipped with a double ceramic pressure balance cartridge for consistent water temperature and smooth, flawless operation. Requires GrohSafe 3.0 Rough-in Valve with Integrated Diverter 35117000, sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.