Shop GROHE
See all product information
Create Account
Cubeo 2-Way Diverter Valve Trim
- Mfr # 1019292430
- Zoro # G424301353
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
3.75 in
Length
6.35 in
Material
Metal
Width (In.)
4.9 in
Color
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1019292430
- Zoro #
- G424301353
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height (In.)
- 3.75 in
- Length
- 6.35 in
- Width (In.)
- 4.9 in
Details
- Item
- Valve Trim
- Material
- Metal
- Color
- Matte Black
Description
The GROHE Cubeo 2-Way Diverter Trim adds independent switching between two shower outlets, such as a showerhead and hand shower, in the collection's soft-square design. The single handle directs flow to the selected function and coordinates with Cubeo valve trims to complete a layered shower. Requires a compatible GROHE diverter rough-in (sold separately), in a Matte Black finish.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.