Cubeo Pressure Balancing Valve Trim
- Mfr # 1019280000
- Zoro # G124301400
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Length
7.35 in
Width (In.)
6 in
Color
StarLight Chrome
Height (In.)
5.75 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1019280000
- Zoro #
- G124301400
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 7.35 in
- Width (In.)
- 6 in
- Height (In.)
- 5.75 in
Details
- Item
- Valve Trim
- Color
- StarLight Chrome
- Material
- Metal
Description
The GROHE Cubeo Pressure Balance Valve Trim brings the collection's clean square-edged look to a single-handle shower control and includes the pressure-balancing cartridge. The cartridge holds a steady outlet temperature as water is drawn elsewhere in the home, while the single lever adjusts volume and temperature with SilkMove smoothness. Installs on a GROHE pressure-balance rough-in valve (sold separately), in a StarLight Chrome finish.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.