Cubeo Two Handle Widespread Bathroom Sink Faucet
- Mfr # 1019222430
- Zoro # G724301374
product price:Â
$
678.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Color
Matte Black
Height
3.27 in
Length
17.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1019222430
- Zoro #
- G724301374
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 3.27 in
- Length
- 17.01 in
Details
- Item
- Sink Faucet
- Material
- Metal
- Color
- Matte Black
Description
From the GROHE Cubeo collection, this 8-inch widespread two-handle bathroom faucet mounts in three holes and carries the line's soft-square styling across a pair of lever handles and a coordinating spout. Each handle uses a SilkMove ceramic cartridge for smooth control, and EcoJoy limits flow to 1.2 gpm to save water. ADA compliant and complete with lift-rod drain, handle assembly, and supply lines, in a durable, easy-clean Matte Black finish.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.