Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Flush Actuator, Gray

  • Mfr # 49127A00

  • Zoro # G009577593


product price: $97.89
/ea
Free Shipping & Returns

Key Features

For Use With
GROHE Eurocube Toilet
Color
Gray
Length
3.54 in
Width
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49127A00
Zoro #
G009577593
UPC #
4005176724138
Country of Origin
China

Dimensions

Length
3.54 in
Width
1.77 in

Details

For Use With
GROHE Eurocube Toilet
Color
Gray
Finish
Hard Graphite

Description

Designed for use with the GROHE Eurocube Toilet, this genuine GROHE part ensures long-lasting dependability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.