Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Function 2-Handle Thermostatic Valve Trim, Gold

  • Mfr # 24133GN0

  • Zoro # G209577683


product price: $837.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Material
Metal
Length
1.69 in
Width
6.22 in
Weight
2.599 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24133GN0
Zoro #
G209577683
UPC #
4005176712883
Country of Origin
Mexico

Dimensions

Length
1.69 in
Width
6.22 in

Details

Color
Gold
Material
Metal
Weight
2.599 lb
Finish
Brushed Cool Sunrise

Description

From its slim profile to its intuitive design, the GROHE Grohtherm Dual Function 2-Handle Thermostatic Trim with Control Module streamlines the bathroom in both style and experience. Clean and contemporary, it features an upper handle with integrated 2-way diverter to easily switch from shower head to hand shower, and a lower handle to control temperature. Thoughtfully designed for comfort and enjoyment with GROHE Turbostat to maintain consistent temperature and GROHE SafeStop to prevent scalding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.