Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Function Thermostatic Trim

  • Mfr # 29137000

  • Zoro # G7958686


product price: $629.00
/ea
Free Shipping & Returns

Key Features

Tub and Shower Category
Shower Trim Parts
For Use With
Grohtherm SmartControl Showers
Finish
Chrome
Includes
Escutcheon, Wall Sealing
Standards
CALGreen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29137000
Zoro #
G7958686
UPC #
-
Country of Origin
Multiple

Dimensions

Trim Plate Depth
3/8 in
Trim Plate Width
6 1/4 in

Details

Tub and Shower Category
Shower Trim Parts
Item
Dual Function Thermostatic Trim
For Use With
Grohtherm SmartControl Showers
Finish
Chrome
Includes
Escutcheon, Wall Sealing
Standards
CALGreen
Includes Valve
Valve Not Included
Features
Smartcontrol Push for On-Off
ADA Compliance
No
Trim Plate Shape
Circle
Trim Finish
Chrome
Includes Stem
Stem Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Cartridge
Cartridge Not Included
Includes Handle
Handle Included
Includes Trim Plate
Trim Plate Included
Includes Check Stop
Check Stop Included
Compatible Mfr. Model Number
35601000
Spout Flow Rate
7.7 gpm
Includes Drain Stopper
Drain Stopper Not Included
Replacement Cartridge Mfr. Model Number
49 003
Product Type
Dual Function Thermostatic Trim
ADA Compliant
Not ADA Compliant
Replacement Manufacturer Cartridge Part Number
49 003
Compatible Product Type
Grohtherm SmartControl Showers
Compatible Manufacturer Part Number
35601000

Description

Dual Function Thermostatic Trim, ADA Compliance No, Faucet Handle Type Knob, For Use With Grohtherm SmartControl Showers, Number of Handles 3, Grohe, Spout Flow Rate 7.7 gpm, Trim Finish Chrome, Trim Plate Depth 3/8 in, Trim Plate Width 6 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.