Electronic Rough-In Box
Mfr # 35601000
Zoro # G7958537
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Tub and Shower Category
Rough In Kits
For Use With
Grohtherm SmartControl Showers
Finish
Unfinished
Material
Brass
Includes
Plaster Guard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35601000
Zoro #
G7958537
UPC #
4005176413476
Country of Origin
Germany
Dimensions
Overall Width
7 in
Connection Size
1/2 in
Overall Height
5 3/4 in
Manufacturers Warranty Length
5 yr
Overall Length
4 1/8 in
Description
Universal Rough-In Box, Non CEC Compliant, Connection Size 1/2 in, FNPT, For Use With Dry Walls, Solid Walls, Material of Construction Brass, Overall Height 5 3/4 in, Overall Length 4 1/8 in, Overall Width 7 in, Grohe, Reversible Not Reversible, Shower Connection Type 1/2 in Female NPT, Shower Valve Type Thermostatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.