Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Escutcheon, #07551R00

  • Mfr # 07551R00

  • Zoro # G908462310


product price: $62.45
/ea

Key Features

Material
Metal
Depth
164 in
Width
67 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07551R00
Zoro #
G908462310
UPC #
4005176191244
Country of Origin
Unknown

Dimensions

Depth
164 in
Width
67 in
Height
5 in

Details

Material
Metal

Description


  • •2 11 ⁄16" Wide
  • •For use with centerset kitchen, bar, lavatory, and bidet faucets to cover unused mounting holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.