Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Escutcheon, #45223000

  • Mfr # 45223000

  • Zoro # G308462415


product price: $47.95
/ea

Key Features

Depth
3.5 in
Width
3.268 in
Height
0.984 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45223000
Zoro #
G308462415
UPC #
4005176053511
Country of Origin
Germany

Dimensions

Depth
3.5 in
Width
3.268 in
Height
0.984 in

Description


Genuine Grohe Repair Part

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.