Zoro Homepage

Essence Dual Flush Actuator, Gold

  • Mfr # 49138GN0

  • Zoro # G109577684


product price: $112.99
/ea
Free Shipping & Returns

Key Features

For Use With
GROHE Essence Toilet
Color
Gold
Width
1.57 in
Length
4.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49138GN0
Zoro #
G109577684
UPC #
4005176724060
Country of Origin
China

Dimensions

Width
1.57 in
Length
4.33 in

Details

For Use With
GROHE Essence Toilet
Color
Gold
Finish
Brushed Cool Sunrise

Description

Designed for use with the GROHE Essence Toilet, this genuine GROHE part ensures long-lasting dependability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.