
Essence New Ohm Freestanding Tub Filler Faucet With U-Spout
Mfr # 2349100A
Zoro # G608449079
product price:Â $1,891.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Height
34.8125 in
Width
8.0625 in
Standards
WaterSense listed; CalGreen Certified
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2349100A
Zoro #
G608449079
UPC #
4005176495816
Country of Origin
Unknown
Dimensions
Height
34.8125 in
Width
8.0625 in
Length
14.25 in
Details
Finish
Chrome
Standards
WaterSense listed; CalGreen Certified
Material
Brass
Description
Sleek, sophisticated and available in an array of exquisite finishes, the GROHE Essence Floor Standing Tub Filler with Hand Shower adds a distinctive touch to your freestanding bathtub. Engineered with impressive features for todays well-appointed home, the Essence Freestanding Tub Filler ensures superior performance with smooth, GROHE SilkMove handle operation, lasting beauty with the durable GROHE StarLight finish, and a relaxed experience with the Euphoria Stick Hand Shower featuring GROHE DreamSpray. This contemporary tub filler embodies all the elements of precision craftsmanship and design excellence that have made GROHE the choice for discerning homeowners.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.